Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultitapConnector, Alum, Blk, Hex, 4Port

  • Mfr # 1PLD44

  • Zoro # G416451608


product price: $57.19
/ea

Key Features

Color
Black
Body Material
Aluminum
Hex Size
1/8 in
Standards
UL
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PLD44
Zoro #
G416451608
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1/8 in
For Wire Size
14 AWG - 4 AWG

Details

Item
Multitap Connector
Color
Black
Body Material
Aluminum
Standards
UL
Number of Ports
4
Torque
45 LBS/in
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Finish
Unplated
For Conductor Material
Aluminum, Copper
Direct Burial Rated
No
Head Style
Hex

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating V-0, Standards UL, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.