Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow

  • Mfr # TP10-10

  • Zoro # G1320734


product price: $0.73
/ea
Sold in multiples of 11 for $8.03

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP10-10
Zoro #
G1320734
UPC #
781810710845
Country of Origin
Unknown

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#10
Overall Length
1.03 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Standards
CSA Certified; UL467; UL Listed
Seam
Shrouded
Wire Type
CU C Str-Size
Insulation Dia
0.280 in
Application
For Commercial And Light Duty Industrial Control And Power Circuit Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.