Zoro Homepage

Two-Hole Compression Lug, 2/0 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Black

  • Mfr # YA26L2NT14

  • Zoro # G4662445


product price: $16.59
/ea

Key Features

Cable Size
2/0 AWG
Connector Type
Standard Barrel
Width
0.48"
Material
Copper
Length
2.66"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA26L2NT14
Zoro #
G4662445
UPC #
781810559826
Country of Origin
United States

Dimensions

Cable Size
2/0 AWG
Width
0.48"
Length
2.66"
Barrel Length
Short
Overall Width
0.48 in
Overall Length
2.66 in
Length (Straight Wireway)
2.66 in
For Stud Size
1/4 in
Tongue Thickness
0.12 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Barrel Outside Diameter
0.56 in
Strip Length
1 in
Hole Size
0.27 in
Tongue Length
0.49 in
For Wire Size
2/0 AWG
For Stranded Copper Wire Size - Minimum
2/0 AWG
Tongue Width
0.48 in
Barrel Size
Standard
Conductor - Copper Str Navy Size
125 (61) Navy
Dimension - Stud Size inch
44930
Dimension - Hole Size fraction
2023-01-04
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Stud Size fraction
2023-01-04
Dimension - Hole Size inch
0.27
Dimension - Bolt Size fraction
44930
Conductor Size
2/0 AWG
Dimension - Length Overall inch
2.66 in
Dimension - Hole Size mm
6.9 mm
Conductor - Copper Str Size Range
2/0 AWG
Conductor - Copper Str Navy Size Range
125 (61) Navy
Dimension - D inch
1.22 in
Dimension - Bolt Size inch
0.25
Conductor - Copper Str Size
2/0 AWG
Dimension - B Length fraction
15/16 in
Dimension - B Length inch
0.94 in
Dimension - N inch
0.25 in
Dimension - Pad Width inch
0.48 in
Dimension - L Length Overall mm
68 mm
Dimension - Z inch
0.24 in
Dimension - Strip Length inch
1 in
Dimension - Outside Diameter inch
0.56 in

Description

Compression Lug, Barrel Size Standard, Color Code Black, Die Code 13, Tongue Angle Straight, Tongue Width 0.48 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.