Modular Cubicle Workstation, 119 in D X 45 in H, 119 in W X
- Mfr # EOD660MR-03K
- Zoro # G515891039
product price:Â
$
2,161.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Overall Depth
119 in
Overall Height
45 in
Support Style
Legs
Privacy Divider Height
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EOD660MR-03K
- Zoro #
- G515891039
- UPC #
- 042976365592
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Support Style
- Legs
- Product Type
- Modular Cubicle Workstation
- Number of Desktops
- 4
- Assembly
- Unassembled
- Desktop Material
- Laminate, Wood
- Includes
- 45H Panels
- Desktop Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
- Standards
- ANSI/BIFMA
- Privacy Divider Color
- Cherry
- Frame Color
- Cherry
Dimensions
- Overall Width
- 119 in
- Overall Depth
- 119 in
- Overall Height
- 45 in
- Privacy Divider Height
- 45 in
- Desktop Depth
- 30 in
- Desktop Width
- 59 1/2 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.