Shop BUSH BUSINESS FURNITURE
Additional $355.00 delivery surcharge applies per item.
See details
See all product information
Modular Cubicle Workstation, 119 in D X 66 in H, 119 in W X
Mfr # EODH760WH-03K
Zoro # G415891047
original price:Â $3,997.99 , new price: $3,747.99 , 6 percent off
new price:Â $3,747.99
/eaKey Features
Overall Width
119 in
Overall Depth
119 in
Overall Height
66 in
Frame Color
White
Number of Desktops
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EODH760WH-03K
Zoro #
G415891047
UPC #
042976117818
Country of Origin
China
Dimensions
Overall Width
119 in
Overall Depth
119 in
Overall Height
66 in
Privacy Divider Height
66 in
Desktop Width
59 1/2 in
Desktop Depth
59 1/2 in
Details
Item
Modular Cubicle Workstation
Frame Color
White
Number of Desktops
4
Product Type
Modular Cubicle Workstation
Desktop Color
White
Privacy Divider Material
Fabric, Hardboard
Includes
(4) Cubicle Panels with Corner Connectors, (4) Desk Returns, (4) Straight Office Desks
Standards
ANSI/BIFMA
Frame Material
Metal
Assembly
Unassembled
Privacy Divider Color
White
Support Style
Legs
Desktop Material
Laminate, Wood
Description
Lateral File Cabinets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.