Modular Cubicle Workstation, 32 1/4 in D X 62 7/8 in H, 129 in W X
- Mfr # OIAH005MR
- Zoro # G615891168
product price:Â
$
3,433.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
129 in
Overall Depth
32 1/4 in
Overall Height
62 7/8 in
Frame Color
Cherry
Support Style
Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIAH005MR
- Zoro #
- G615891168
- UPC #
- 042976048471
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Frame Color
- Cherry
- Support Style
- Legs
- Privacy Divider Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
- Number of Desktops
- 2
- Includes
- (2) Straight Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
- Standards
- ANSI/BIFMA
- Desktop Material
- Laminate, Wood
- Caster/Glide Type
- Dual-Wheeled Casters
- Product Type
- Modular Cubicle Workstation
- Assembly
- Unassembled
- Desktop Color
- Cherry
Dimensions
- Overall Width
- 129 in
- Overall Depth
- 32 1/4 in
- Overall Height
- 62 7/8 in
- Desktop Depth
- 32 1/4 in
- Desktop Width
- 64 1/2 in
- Privacy Divider Height
- 47 1/4 in
Description
Office Workstations
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.