Modular Cubicle Workstation, 60 in D X 45 in H, 60 in W X
Mfr # EOD460SWH-03K
Zoro # G015891034
product price:Â $2,175.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
45 in
Assembly
Unassembled
Desktop Material
Laminate, Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EOD460SWH-03K
Zoro #
G015891034
UPC #
042976117610
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
60 in
Overall Height
45 in
Privacy Divider Height
45 in
Desktop Width
30 in
Desktop Depth
30 in
Details
Item
Modular Cubicle Workstation
Assembly
Unassembled
Desktop Material
Laminate, Wood
Caster/Glide Type
Dual-Wheeled Casters
Privacy Divider Material
Fabric, Hardboard
Includes
45H Panels, File Cabinets
Standards
ANSI/BIFMA
Number of Desktops
2
Frame Color
White
Privacy Divider Color
White
Product Type
Modular Cubicle Workstation
Desktop Color
White
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.