Modular Cubicle Workstation, 61 in D X 45 in H, 61 in W X (Discontinued)
- Mfr # EOD260SWH-03K
- Zoro # G515891121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EOD260SWH-03K
Zoro #
G515891121
UPC #
042976117573
Country of Origin
China
Dimensions
Overall Width
61 in
Overall Depth
61 in
Overall Height
45 in
Privacy Divider Height
45 in
Desktop Depth
31 in
Desktop Width
61 in
Details
Item
Modular Cubicle Workstation
Product Type
Modular Cubicle Workstation
Privacy Divider Color
White
Desktop Material
Laminate, Wood
Number of Desktops
1
Standards
ANSI/BIFMA
Caster/Glide Type
Dual-Wheeled Casters
Privacy Divider Material
Fabric, Hardboard
Frame Color
White
Includes
File Cabinets
Desktop Color
White
Assembly
Unassembled
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.