Zoro Homepage

Surge Protection Device, 1 Phase, 48V, 1 Poles, 2 Wires

  • Mfr # BSPD48RJ45

  • Zoro # G6128306


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
1
Voltage
48V
Number of Poles
1
Voltage Protection Rating
190V (L-L), 600V (L-G)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPD48RJ45
Zoro #
G6128306
UPC #
051712398978
Country of Origin
Germany

Dimensions

Length
2.99 in
Depth
1.42 in
Width
3/4 in

Description

Data Surge Protection Device, Metallic, Gray, Amps 1 A, Depth 1.42 in, Enclosure Material Zinc Die Casting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.