Low Voltage Repl Module, 150ac/200dc SPD
Mfr # BPMA150D200LV
Zoro # G4420297
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Modes of Protection
0
Max. Surge Current per Mode
40 kA
Max. Surge Current Per Phase
40kA
Max. Surge Current per Phase
40 kA
Nominal Discharge Current
15 kA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPMA150D200LV
Zoro #
G4420297
UPC #
051712358538
Country of Origin
Germany
Dimensions
Length
1.77 in
Depth
2 1/8 in
Width
3/4 in
Length (Straight Wireway)
1.77
Details
Item
Surge Protection Device
Modes of Protection
0
Max. Surge Current per Mode
40 kA
Max. Surge Current Per Phase
40kA
Max. Surge Current per Phase
40 kA
Nominal Discharge Current
15 kA
Max. Continuing Operating Voltage
150V AC/200V DC
For Use With
19D537
Standards
IEC 61643-1, UL 1449 3rd Edition
Description
Surge Protection Device, Max. Continuing Operating Voltage 150V AC/200V DC, Max. Surge Current per Phase 40 kA, Nominal Discharge Current 15 kA, Standards IEC 61643-1, UL 1449 3rd Edition, Depth 2 1/8 in, Length 1.77 in, Width 3/4 in, For Use With 19D537
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.