Shop BUYERS PRODUCTS

18x27x71Textured Matte Black Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 11x27x60

  • Mfr # 1739420

  • Zoro # G100725848


product price:  $1,079.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Matte Black Diamond Tread Aluminum
Color
Matte Black
Overall Depth
71
Overall Height
18
Overall Width
27
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1739420
Zoro #
G100725848
UPC #
724920181587
Country of Origin
United States

Dimensions

Overall Depth
71
Overall Height
18
Overall Width
27
Body Thickness
0.1 in

Details

Body Material
Matte Black Diamond Tread Aluminum
Color
Matte Black
Lock Type
Push Button
Lid Type
Non-Adjustable
Lid Material
Matte Black Diamond Tread
Mount Type
Bolt-On

Description

Protect and secure your equipment for the long haul with Buyers Products' easy-to-access Diamond Tread Aluminum Crossover Truck Box. The truck box suspends from your truck's bed side rails and is designed to fit full-size pickups with 6.5 ft and 8 ft beds. An easy-open lid with gas shocks opens a full 90 degrees and closes with a light touch, which is ideal when your hands are full of tools. A lockable tool tray and integrated screwdriver and level holders let you organize your tool box the way you want them. The durable truck tool box is crafted with corrosion resistant and lightweight diamond tread aluminum. A textured matte black powder-coated finish provides years of long-lasting color. Stainless steel push-button locks on either side of the box help your tools stay secure and accessible, and a weather resistant seal keeps moisture and dirt away from your equipment . Pre-drilled mounting holes and included mounting hardware make installation easy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.