Zoro Homepage

Backpack Truck Box, Silver, 0.100" Gauge

  • Mfr # BP825524

  • Zoro # G2501840


product price: $4,004.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Die-Cast Compression Latch, Gas Shocks, Automotive Bulb Seal and Built-In Rain Gutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP825524
Zoro #
G2501840
UPC #
724920091565
Country of Origin
United States

Dimensions

Overall Height
55 in
Overall Depth
24 in
Overall Width
82 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Die-Cast Compression Latch, Gas Shocks, Automotive Bulb Seal and Built-In Rain Gutter
Item
Backpack Truck Box
Storage Capacity
62.6 cu ft
Weather Resistant
Yes
Lid Hinge
Yes
Latch Type
T-Handle Compression
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Truck Box Type
Backpack Truck Box
Lid Material
Aluminum
Texture
Diamond Plate

Description

Backpack Truck Box, Silver, Double Drop-Down Doors, Overall Width 82 in, Overall Depth 24 in, Overall Height 55 in, Storage Capacity 62.6 cu ft, 0.1 in Gauge, Latch Mechanism D-Handle, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable, Features Die-Cast Compression Latch, Gas Shocks, Automotive Bulb Seal and Built-In Rain Gutter, Lid Hinge Yes, Weather Resistant Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.