This Product is Discontinued
Buyers Products
D-Ring, Zinc Plated, 1/4" dia, 1000 lb. Cap (Discontinued)
Mfr # B23PKGD
Zoro # G3763921
This Product is Discontinued
Key Features
- Includes Clip
- For Use With Cargo Control, Tie Down
- Diameter 1/4" (Ring)
- Capacity GVW 1,000 lb
- Capacity GVW (Lb.) 1000 lb.
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Heavy Duty U-Joint Puller (199)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PLOMBCO 075 oz MC style Plasteel clipon weight (PLO10839)
- GATES Tri-Power Belts, BX64 (BX64)
- BUYERS PRODUCTS Spring Latch, Zinc Plated (B2597)
- BUYERS PRODUCTS Rope Ring, Steel, 1/4" dia., 6000 lb. Cap. (B901)
- BUYERS PRODUCTS Door Holder, Hook/Keeper, 6" (DH5006SS)
- BUYERS PRODUCTS Draw Bar, 12,000 lb MGTW, 2000 lb MVL (B18128)
- BUYERS PRODUCTS Safety Chain, Silver, 3/16" Sz, 5-29/32"W (B31648SC)
- BUYERS PRODUCTS D-Ring, Clear Zinc, 5/8" dia, 16000 lb. Cap (B40RZW)
- BUYERS PRODUCTS Ratchet Strap, Flat Hooks, 3" x 27 ft. (RS132715F)
- Buyers Products Towing Rings, Hooks & Tow Eyes