Shop BUYERS PRODUCTS
See all product information
Create Account
Fifth Wheel Disc, 12 in L, 12 in W
- Mfr # FWD12
- Zoro # G323358656
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
Product Type
Lube Plate
Wire Rope Length
12 in
Overall Width
12 in
Features
Keeps your Hitch Plate Clear of Messy Grease Deposits, Reduces Wear and Tear on your Fifth Wheel Hitch when Towing
Compatible Product Type
Fifth Wheel Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWD12
- Zoro #
- G323358656
- UPC #
- 724920250504
- Country of Origin
- China
- Item
- Fifth Wheel Disc
- Product Type
- Lube Plate
- Features
- Keeps your Hitch Plate Clear of Messy Grease Deposits, Reduces Wear and Tear on your Fifth Wheel Hitch when Towing
- Compatible Product Type
- Fifth Wheel Disc
Dimensions
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Height
- 3/16 in
- Thickness
- 1/5 in
- Overall Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Keeps your Hitch Plate Clear of Messy Grease Deposits, Reduces Wear and Tear on your Fifth Wheel Hitch when Towing
Description
Fifth Wheel Disc, Product Type Lube Plate, Overall Length 12 in, Overall Width 12 in, Overall Height 3/16 in, Compatible Product Type Fifth Wheel Disc, Features Keeps your Hitch Plate Clear of Messy Grease Deposits, Reduces Wear and Tear on your Fifth Wheel Hitch when Towing, Thickness 1/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.