Shop BUYERS PRODUCTS
See all product information
Create Account
Trailer Connector, 7-Way, Plastic
- Mfr # TC1770P
- Zoro # G923360738
product price:Â
$
10.19
/ea
Key Features
Product Type
Truck Receptable
Insulation Material
Plastic
Features
Quick Plug-and-Play Design Means No Cutting or Splicing of Wires, Stays Clean and Corrosion-Free with its Spring-Loaded Door, Weather-Resistant Plastic Housing
Connection Type
7-Way
For Use With
Boat Trailers, Fifth Wheel and Gooseneck Trailers, Large Utility Trailers, RVs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC1770P
- Zoro #
- G923360738
- UPC #
- 724920115797
- Country of Origin
- China
- Product Type
- Truck Receptable
- Insulation Material
- Plastic
- Features
- Quick Plug-and-Play Design Means No Cutting or Splicing of Wires, Stays Clean and Corrosion-Free with its Spring-Loaded Door, Weather-Resistant Plastic Housing
- Connection Type
- 7-Way
- For Use With
- Boat Trailers, Fifth Wheel and Gooseneck Trailers, Large Utility Trailers, RVs
- Item
- Trailer Connector
- Includes
- Receptable
- Compatible Product Type
- Boat Trailers, Fifth Wheel and Gooseneck Trailers, Large Utility Trailers, RVs
Dimensions
- Fits Chest Size
- Quick Plug-and-Play Design Means No Cutting or Splicing of Wires, Stays Clean and Corrosion-Free with its Spring-Loaded Door, Weather-Resistant Plastic Housing
Description
Trailer Connector, Product Type Truck Receptable, Connection Type 7-Way, For Use With Boat Trailers, Fifth Wheel and Gooseneck Trailers, Large Utility Trailers, RVs, Insulation Material Plastic, Wire Gauge Not Applicable, Features Quick Plug-and-Play Design Means No Cutting or Splicing of Wires, Stays Clean and Corrosion-Free with its Spring-Loaded Door, Weather-Resistant Plastic Housing, Includes Receptable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.