Buyers Products
Grab Handle, Aluminum, Flat16"
Mfr # B239916AL
Zoro # G9111973
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant; Surface Mounted
- For Use With Trucks, Trailers, Semi Trucks, Agricultural Applications
- Material Aluminum
- Length 16"
- Type Anodized Flat Style Grab Handle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM MAGNETIC SPRAY CAN HOLDER GREEN (VIMMCH2G)
- WESTWARD Straight Battery Terminal, 2/0ga, Orng, PK5 (23PC80)
- K40 ANTENNAS & ACCESSORIES 57.25" Cb Antenna Kit With Stainless Steel Whip, Black W/Red K40 Logo (K-40)
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- BUYERS PRODUCTS Trailer Coupler, Zinc Plated, Class IV (0091562)
- BUYERS PRODUCTS T-Handle Latch, Stainless, Single Point (L8816)
- BUYERS PRODUCTS Forge Lever Nut, 7/16" x 4" Long (B575CZ)
- BUYERS PRODUCTS Hitch Pin, 5-1/2" L (BLHP200)
- BUYERS PRODUCTS Hitch Pin, 2 1/2 in Compatible Hitch Size, 5/8 in Pin Dia, 4 1/2 in Overall Length, includes Cotter (HP6256WC)
- BUYERS PRODUCTS Stake Pocket, Zinc Tapered, Bolt-On (B2374GZ)
- MASTER LOCK Swivel Head Receiver Lock, 1/2 and 5/8 In (2866DATSC)
- Buyers Products Trailer & Towing Accessories