Shop BUYERS PRODUCTS
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hitch Plate, 33 9/16 in L, Carbon Steel
- Mfr # 1809038A
- Zoro # G9111212
product price:Â
$
588.99
/ea
Key Features
Gross Vehicle Weight Capacity
20,000 lb
Size
1/2 in
Vehicle
Chevy, GM 4500 - 5500 Cab, GM 4500 - 5500 Chassis
Resistance Properties
Corrosion-Resistant
Shell Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1809038A
- Zoro #
- G9111212
- UPC #
- 724920158855
- Country of Origin
- United States
- Item
- Hitch Plate
- Gross Vehicle Weight Capacity
- 20,000 lb
- Vehicle
- Chevy, GM 4500 - 5500 Cab, GM 4500 - 5500 Chassis
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Carbon Steel
- Vehicle Model Year
- 2003 to 2010
- Vehicle Make
- Chevy, GM
- Vehicle Make/Model/Year
- Chevy(R)/GM(R) 4500 - 5500 Cab and Chassis 2003 to 2010
- For Use With
- Cab, Chassis Truck, Upfitters
- Includes
- Side Channel
- Horizontal Distance Between Mounting Holes
- 3 3/8 in
- Number of Mounting Holes
- 10
- Product Type
- Hitch Plate
- Finish
- Powder Coated
- Vertical Distance Between Mounting Holes
- 1 3/4 in
- Material
- Carbon Steel
- Features
- Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, For Use with Cab and Chassis Trucks with a Nominal 34 in, Four Pintle Hook Mounting Positions, Ready-to-Use with Little or no Fabrication Needed
- Compatible Product Type
- Cab, Chassis Truck, Upfitters
Dimensions
- Size
- 1/2 in
- Fits Chest Size
- Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, For Use with Cab and Chassis Trucks with a Nominal 34 in, Four Pintle Hook Mounting Positions, Ready-to-Use with Little or no Fabrication Needed
- Hole Diameter
- 9/16 in
- Overall Length
- 33 9/16 in
- Length
- 33 9/16 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Hitch Plate, Gross Vehicle Weight Capacity 20,000 lb, Shank Diameter Not Applicable, Number of Mounting Holes 10, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Carbon Steel, Finish Powder Coated, Size 1/2 in, Vehicle Make/Model/Year Chevy(R)/GM(R) 4500 - 5500 Cab and Chassis 2003 to 2010, Includes Side Channel, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.