Buyers Products
Inspection Door, Steel, 12 3/8 x 13 1/2 In
- Zoro #: G6415123
- Mfr #: CCD1314
Hover or click to zoom Tap to zoom
$217.54
- Item: Inspection Door
- Standards: medium and heavy class
- Material: Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $217.54
Buyers Products #CCD1314 Specifications
- Zoro #: G6415123
- Mfr #: CCD1314
- Item: Inspection Door
- Standards: medium and heavy class
- Material: Steel
- Length (In.): 13 1/2 in
- Length: 13-1/2"
- Color: Primer
- Type: w/Detent
- For Use With: Dump Body Tailgates
- Dump Truck Class: Heavy
- Door Opening Height: 12 13/32 in
- Door Opening Width: 13 1/2 in
- Door Opening Dimensions: 13 1/2 in Wd. x 12 13/32 in Ht.
- Country of Origin (subject to change): India
Description
Inspection Door, Material Steel, Door Opening Height 12 13/32 in, Door Opening Width 13 1/2 in, Color Primer, Dump Truck Class Heavy, Finish Zinc Chromate
Reviews of Buyers Products #CCD1314
Explore more
- BUYERS PRODUCTS Tarp Axle, Multi-Mount, 3/4" 3011870
- BUYERS PRODUCTS Solenoid Switch, 12V, 150 Amp 1306600
- BUYERS PRODUCTS Trailer Connector, Trailer Side, 2-Way TC2002
- BUYERS PRODUCTS Gauge, Bulk 6, Copper Wire, 60 ft. 3012783
- BUYERS PRODUCTS Backpack Blower Rack for Stihl Blowers LT22
- BUYERS PRODUCTS PVC Conduit Carrier Kit, 8" dia. CC800
- INTELIX Intelix DL-HDE100 HD Base Extenders Complete Extender Set - 100 m DL-HDE100
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 10' Length TRC1407P-0-10
- TOW READY Tow Ready 118381 T-One Connector Assembly; 4 x 1.44 x 9 in. 118381
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length TRC1407P-0-50
- Buyers Products Trailer Wiring