Jack
- Mfr # 0091266
- Zoro # G816526838
product price:Â
$
49.99
/ea
Key Features
Features
Bolts on to your A-Frame Coupler, Easy, Ergonomic Top-Wind Function, Weather-Resistant Black Powder Coating and Zinc Finishes
Construction
Carbon Steel
Minimum Lift Height
22.69 in
Static Load Capacity
6,000 lb
Retracted Length
22 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0091266
- Zoro #
- G816526838
- UPC #
- 724920066969
- Country of Origin
- China
- Item
- Jack
- Features
- Bolts on to your A-Frame Coupler, Easy, Ergonomic Top-Wind Function, Weather-Resistant Black Powder Coating and Zinc Finishes
- Construction
- Carbon Steel
- Static Load Capacity
- 6,000 lb
- Gear Travel
- 15 in
- Handle Type
- Topwind
- Load Capacity
- 50,000 lb
- Adjustment Range
- 15 in
- Finish
- Powder Coated
- Jack Type
- A-Frame Jack
- Base
- Round Foot Plate
Dimensions
- Minimum Lift Height
- 22.69 in
- Retracted Length
- 22 11/16 in
- Maximum Lift Height
- 27.69 in
- Extended Length
- 27 11/16 in
- Fits Chest Size
- Bolts on to your A-Frame Coupler, Easy, Ergonomic Top-Wind Function, Weather-Resistant Black Powder Coating and Zinc Finishes
Description
Jack, Static Load Capacity 6,000 lb, Maximum Lift Height 27.69 in, Minimum Lift Height 22.69 in, Handle Type Topwind, Mounting Type Bolt On, Gear Travel 15 in, Load Capacity 50,000 lb, Extended Length 27 11/16 in, Retracted Length 22 11/16 in, Jack Type A-Frame Jack, Adjustment Range 15 in, Base Round Foot Plate, Construction Carbon Steel, Features Bolts on to your A-Frame Coupler, Easy, Ergonomic Top-Wind Function, Weather-Resistant Black Powder Coating and Zinc Finishes, Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.