Jack
- Mfr # 0091415
- Zoro # G316526802
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Features
Easy Retraction and Expansion with the Spring Return Mechanism, Use in Pairs for Even Heavier-Duty Applications
Finish
Powder Coated
Adjustment Range
13 in
Handle Type
Sidewind
Maximum Lift Height
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0091415
- Zoro #
- G316526802
- UPC #
- 724920088527
- Country of Origin
- China
- Item
- Jack
- Features
- Easy Retraction and Expansion with the Spring Return Mechanism, Use in Pairs for Even Heavier-Duty Applications
- Finish
- Powder Coated
- Adjustment Range
- 13 in
- Handle Type
- Sidewind
- Includes
- Footpad
- Static Load Capacity
- 12,000 lb
- Base
- Square Foot Plate
- Load Capacity
- 10,000 lb
- Construction
- Carbon Steel
- Gear Travel
- 13 in
- Jack Type
- Front-Pin Square Jack
Dimensions
- Maximum Lift Height
- 54 in
- Retracted Length
- 28 1/2 in
- Minimum Lift Height
- 28.5 in
- Extended Length
- 54 in
- Fits Chest Size
- Easy Retraction and Expansion with the Spring Return Mechanism, Use in Pairs for Even Heavier-Duty Applications
Description
Jack, Static Load Capacity 12,000 lb, Maximum Lift Height 54 in, Minimum Lift Height 28.5 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 13 in, Load Capacity 10,000 lb, Extended Length 54 in, Retracted Length 28 1/2 in, Jack Type Front-Pin Square Jack, Adjustment Range 13 in, Base Square Foot Plate, Construction Carbon Steel, Features Easy Retraction and Expansion with the Spring Return Mechanism, Use in Pairs for Even Heavier-Duty Applications, Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.