Shop BUYERS PRODUCTS
See all product information
Create Account
Receiver Tube, 6 in L, Carbon Steel
- Mfr # RT1251206
- Zoro # G9111678
product price:Â
$
14.99
/ea
Key Features
For Use With
Towing
Color
Black
Capacity GVW (Lb.)
20,000 lb.
Length
6 in
Features
Weld-On Mount; Powder-Coated Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT1251206
- Zoro #
- G9111678
- UPC #
- 724920083713
- Country of Origin
- India
- For Use With
- Towing
- Color
- Black
- Capacity GVW (Lb.)
- 20,000 lb.
- Item
- Receiver Tube
- Features
- Weld-On Mount; Powder-Coated Finish
- Type
- Receiver Tube
- Material
- Carbon Steel
- Shell Material
- Carbon Steel
Dimensions
- Length
- 6 in
- Size
- 1-1/4"
- Overall Width
- 1 1/4 in
- Overall Length
- 6 in
- Pin Diameter
- 531/1000 in
- Hitch Pin Hole Size
- 1/2 in
- Compatible Hitch Size
- 1 1/4 in
Description
Receiver Tube, Compatible Hitch Size 1 1/4 in, Pin Diameter 531/1000 in, Overall Length 6 in, Overall Width 1 1/4 in, Hitch Pin Hole Size 1/2 in, Material Carbon Steel, Gross Trailer Weight Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.