Shop BUYERS PRODUCTS

Hitch Receiver, 7 1/2 in L, Carbon Steel

  • Mfr # 3018538
  • Zoro # G7249600

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Tongue Weight
16,000 lb
Vehicle Model
Universal
Overall Width
44 in
Includes
2 1/2 in Receiver Tubes, 5/8 in Hitch Pin and Cotter, Mounting Plate
Vehicle
Truck
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3018538
Zoro #
G7249600
UPC #
724920152808
Country of Origin
United States

Dimensions

Overall Width
44 in
Overall Length
7 1/2 in
Overall Height
5 in
Hitch Size
2.5 in Receiver Opening Square Tube Hitch
Length
7 1/2 in

Details

Item
Hitch Receiver
Tongue Weight
16,000 lb
Vehicle Model
Universal
Includes
2 1/2 in Receiver Tubes, 5/8 in Hitch Pin and Cotter, Mounting Plate
Vehicle
Truck
Vehicle Make
Universal
Resistance Properties
Corrosion-Resistant
Hitch Type
Trailer Receiver Hitch
Compatible Product Type
Platform Trucks
Finish
Powder Coated
Product Type
Body Hitch
Weight
39.4 lb
Gross Trailer Weight Capacity
16,000 lb
Vehicle Model Year
Universal
Shell Material
Carbon Steel
Drilling Required
Yes
Installation Location
Back of Vehicle
Vehicle Class
V
Gross Vehicle Weight Capacity
1,600 lb
Material
Carbon Steel

Description

Hitch Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class V, Hitch Size 2.5 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 1,600 lb, Tongue Weight 16,000 lb, Material Carbon Steel, Finish Powder Coated, Overall Length 7 1/2 in, Overall Width 44 in, Overall Height 5 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal, Includes 2 1/2 in Receiver Tubes, 5/8 in Hitch Pin and Cotter, Mounting Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.