Gauge Adapter, Female, Steel
- Mfr # CF3812E
- Zoro # G516522093
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Hose/Coupler Port Size
3/8 in
Pump/Cylinder Port Size
3/8 in
Overall Length
6.1 in
Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF3812E
- Zoro #
- G516522093
- UPC #
- 047077817803
- Country of Origin
- United States
- Material
- Steel
- Compatible with Product Type
- 1/2" NPTF Pressure Gauges
- Hose/Coupler Port Type
- NPTF
- Pump/Cylinder Port Type
- NPTF
- Pump/Cylinder Port Gender
- Male
- Pressure Range
- 0 to 10,000 psi
- Gauge Port Gender
- Female
- Pressure - Maximum
- 10,000 psi
- Gauge Port Type
- NPTF
- Type of Pressure
- Gauge
- Compatible with Brand
- BVA Hydraulics
- Maximum Operating Temperature
- 212 Degrees F
- Item
- Gauge Adapter
- Maximum Pressure
- 10,000 psi
- Hose/Coupler Port Gender
- Female
- Accuracy
- +/- 1%
- Compatible with Manufacturer Part Number
- GD4012, GW4012, GW4012HP
- Operating Temperature - Minimum
- 30 Degrees F
- Operating Temperature - Maximum
- 160 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hose/Coupler Port Size
- 3/8 in
- Pump/Cylinder Port Size
- 3/8 in
- Overall Length
- 6.1 in
- Connection Size
- 3/8 in
- Gauge Port Size
- 1/2 in
- Wire Rope Length
- 6.1 in
- Length
- 6.1 in
Description
Gauge Fitting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.