Gauge Adapter, Female, Steel
- Mfr # CF4514
- Zoro # G316522088
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Pump/Cylinder Port Gender
Male
Gauge Port Gender
Female
Connection Size
3/8 in
Type of Pressure
Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF4514
- Zoro #
- G316522088
- UPC #
- 047077826638
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Item
- Gauge Adapter
- Pump/Cylinder Port Gender
- Male
- Gauge Port Gender
- Female
- Type of Pressure
- Gauge
- Pressure - Maximum
- 10,000 psi
- Gauge Port Type
- NPTF
- Pressure Range
- 0 to 10,000 psi
- Pump/Cylinder Port Type
- NPTF
- Hose/Coupler Port Type
- NPTF
- Accuracy
- +/- 1%
- Compatible with Brand
- BVA Hydraulics
- Maximum Operating Temperature
- 212 Degrees F
- Compatible with Product Type
- 1/4" NPTF Pressure Gauges
- Maximum Pressure
- 10,000 psi
- Hose/Coupler Port Gender
- Female
- Operating Temperature - Maximum
- 160 Degrees F
- Operating Temperature - Minimum
- 30 Degrees F
- Compatible with Manufacturer Part Number
- GD2514, GD4014, GW2514, GW4014
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Connection Size
- 3/8 in
- Pump/Cylinder Port Size
- 3/8 in
- Overall Length
- 3 in
- Gauge Port Size
- 1/4 in
- Hose/Coupler Port Size
- 3/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Gauge Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.