Gauge Adapter, Female, Steel
- Mfr # CF3814
- Zoro # G616522047
product price:Â
$
66.99
/ea
Key Features
Material
Steel
Gauge Port Gender
Female
Maximum Pressure
10,000 psi
Pressure - Maximum
10,000 psi
Accuracy
+/- 1%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF3814
- Zoro #
- G616522047
- UPC #
- 047077550267
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Gauge Port Gender
- Female
- Maximum Pressure
- 10,000 psi
- Pressure - Maximum
- 10,000 psi
- Accuracy
- +/- 1%
- Pressure Range
- 0 to 10,000 psi
- Compatible with Product Type
- 1/4" NPTF Pressure Gauges
- Type of Pressure
- Gauge
- Maximum Operating Temperature
- 212 Degrees F
- Hose/Coupler Port Type
- NPTF
- Pump/Cylinder Port Gender
- Male
- Gauge Port Type
- NPTF
- Hose/Coupler Port Gender
- Female
- Item
- Gauge Adapter
- Compatible with Brand
- BVA Hydraulics
- Pump/Cylinder Port Type
- NPTF
- Operating Temperature - Maximum
- 160 Degrees F
- Operating Temperature - Minimum
- 30 Degrees F
- Compatible with Manufacturer Part Number
- GD2514, GD4014, GW2514, GW4014
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hose/Coupler Port Size
- 3/8 in
- Connection Size
- 3/8 in
- Pump/Cylinder Port Size
- 3/8 in
- Overall Length
- 5.1 in
- Gauge Port Size
- 1/4 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
Description
Gauge Fitting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.