Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, 30 ton Cap.
- Mfr # HUC3006
- Zoro # G715508881
product price:Â
$
3,309.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Hollow Hole Cylinder
Effective Push Area
7.21 sq in
Body Material
Aluminum
Outside Dia.
5.5 in
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HUC3006
- Zoro #
- G715508881
- UPC #
- 047077817285
- Country of Origin
- Canada
- Cylinder Type
- Hollow Hole Cylinder
- Effective Push Area
- 7.21 sq in
- Body Material
- Aluminum
- Max. Pressure
- 10,000 psi
- Item
- Hollow Hydraulic Rams
- Oil Capacity Push
- 44 cu in
- Nominal Capacity
- 30 ton
- Single Acting/Double Acting
- Single Acting
- Includes
- CH38F High Flow Coupler with Dust Cap
Dimensions
- Outside Dia.
- 5.5 in
- Center Hole Dia.
- 1.31 in
- Stroke Length
- 6 in
- Extended Height
- 17.68 in
- Retracted Height
- 11.68 in
- Nominal Stroke Length
- 6 in
Description
Hollow Hydraulic Rams, Single Acting, Hollow Hole Cylinder, Aluminum, Nominal Capacity 30 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 7.21 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 44 cu in, Retracted Height 11.68 in, Extended Height 17.68 in, Outside Dia. 5.5 in, Center Hole Dia. 1.31 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.