Shop BVA HYDRAULICS
See all product information
Create Account
Stroke Cylinder
- Mfr # SP10-3002L
- Zoro # G615439766
product price:Â
$
2,062.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
10,000 psi
Cylinder Stroke
2 3/8 in
Cylinder Series
HL
Pump Type
Hand
Cylinder Nominal Capacity
30 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP10-3002L
- Zoro #
- G615439766
- UPC #
- 047077810385
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Ram Accessories
- Max. Pressure
- 10,000 psi
- Cylinder Stroke
- 2 3/8 in
- Cylinder Series
- HL
- Pump Type
- Hand
- Cylinder Nominal Capacity
- 30 ton
- Capacity with Attachments
- 30 ton
- Pump Model Number
- P1000
- Includes
- CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
- Cylinder Model Number
- HL3002
- Accessory Model Number
- CF3814, CH38M, CS3814, GW2514, HL3002, P1000
Description
Stroke Cylinder, Cylinder Nominal Capacity 30 ton, Cylinder Stroke 2 3/8 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series HL, Pump Type Hand, Pump Model Number P1000, Cylinder Model Number HL3002, Accessory Model Number CF3814, CH38M, CS3814, GW2514, HL3002, P1000, Capacity with Attachments 30 ton, Includes CYLINDER, HAND PUMP, COUPLER, PRESSURE GAUGE, GAUGE FITTING, HYDRAULIC HOSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.