C-Line Products

Self Adhesive Holder, Vinyl, PK50


product price: $54.69
/pk 50, $1.09/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material vinyl
  • Color clear
  • Width 8 1/2 in
  • Height 11 in
  • Seam Style Welded
See all product information

Product Information

Dimensions

Width 8 1/2 in
Height 11 in

Details

Item Shop Ticket Holder
Material vinyl
Color clear
Seam Style Welded
Mounting Type Self-Adhesive
Opening Top

Description

Shop Ticket Holder, Mounting Type Self-Adhesive, Opening Top, Material Vinyl, Seam Style Welded, Color Clear, Width 8 1/2 in, Height 11 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.