Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788450
- Zoro # G002670833
product price:Â
$
79.79
/ea
Key Features
ISO Number
WGCSUR0428K
Cutting Direction
Right Hand
Product Family
WGC
ANSI Code
WGCSUR0428K
Cutting Application
Cut-Off, Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6788450
- Zoro #
- G002670833
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 2.2350 in
- Wire Rope Length
- 2.2350 in
- Length
- 2.2350 in
- Fits Chest Size
- Positive Mechanical Clamping
Details
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCSUR0428K
- Cutting Direction
- Right Hand
- Product Family
- WGC
- ANSI Code
- WGCSUR0428K
- Cutting Application
- Cut-Off, Grooving
- Features
- Positive Mechanical Clamping
- For Toolholder
- WGC Toolholders
- Toolholder Style
- WGCMSUR-K
Description
Indexable Parting and Cut-Off Blade, Right Hand, ANSI Code WGCSUR0428K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.