Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788452
- Zoro # G602670868
product price:Â
$
79.79
/ea
Key Features
ISO Number
WGCSUL0438K
Cutting Direction
Left Hand
Product Family
WGC
ANSI Code
WGCSUL0438K
Cutting Application
Cut-Off, Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788452
- Zoro #
- G602670868
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCSUL0438K
- Cutting Direction
- Left Hand
- Product Family
- WGC
- ANSI Code
- WGCSUL0438K
- Cutting Application
- Cut-Off, Grooving
- Toolholder Style
- WGCMSUL-K
- Features
- Positive Mechanical Clamping
- For Toolholder
- WGC Toolholders
Dimensions
- Overall Length
- 2.8600 in
- Wire Rope Length
- 2.8600 in
- Length
- 2.8600 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Left Hand, ANSI Code WGCSUL0438K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.