Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788442
- Zoro # G502670845
product price:Â
$
79.79
/ea
Key Features
ISO Number
WGCSUL0228K
Cutting Direction
Left Hand
ANSI Code
WGCSUL0228K
Toolholder Style
WGCMSUL-K
Features
Positive Mechanical Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6788442
- Zoro #
- G502670845
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- WGCSUL0228K
- Cutting Direction
- Left Hand
- ANSI Code
- WGCSUL0228K
- Toolholder Style
- WGCMSUL-K
- Features
- Positive Mechanical Clamping
- Cutting Application
- Cut-Off, Grooving
- For Toolholder
- WGC Toolholders
- Product Family
- WGC
Dimensions
- Overall Length
- 2.2870 in
- Wire Rope Length
- 2.2870 in
- Length
- 2.2870 in
- Fits Chest Size
- Positive Mechanical Clamping
Description
Indexable Parting and Cut-Off Blade, Left Hand, ANSI Code WGCSUL0228K, Cutting Application Cut-Off, Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.