Shop WEPLAY

Motor Skill Universal Set KM2000.1

  • Mfr # KM2000.1

  • Zoro # G004132780


product price: 
$
1,409.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM2000.1
Zoro #
G004132780
UPC #
4713597006268
Country of Origin
China

Description

The Weplay Motor Skills Universal Set is the perfect set for daycares, summer programs, and physical education classes. This set includes bricks, poles, hoops, beanbags, balance beams, and more. The motor skill education series is ideal for various age groups and meets the demands for development and theme based exercises. It comes with a bag to pack away and store easily. The Universal Set includes a User Guide with multiple ideas and options.

Features
  • Motor Skills Universal Set
  • Storage bag included
  • Promotes creative movement, gross motor skills and physical activity
  • Visually and cognitively stimulating colors
  • Includes hoops, beams, post, bean bags
  • Set of 96 Pieces
Specifications
  • Country of Origin: Taiwan
  • Suggested Ages: 3Y+
  • Bricks: ABS
  • Clip A (for hoop & pole): PP
  • Hoop: TPEE
  • Footprints & handprints: TPE
  • Balance beams: PE
  • Bag: Polyester with PVC coating
  • Bean bag: Cotton
  • Dimension: 28" H x 7" W x 33" L
  • Weight: 51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews