Replaceable Cup, Polypropylene, 16 mL
- Mfr # F36784-0016
- Zoro # G0105747
product price:Â
$
74.65
/ea
Key Features
Capacity
500 mL
Material
HDPE Handle, Polypropylene Cup
Handle
3 ft
Shaft Material
Polyethylene; Wood
Autoclavable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F36784-0016
- Zoro #
- G0105747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length - Imperial
- 42 in
- Minimum Handle Length
- 36 in
- Dipper Diameter - Imperial
- 4 5/8 in
- Maximum Handle Length
- 36 in
- Fits Chest Size
- Handle End Has a Hook for Hanging Storage, 2 Pour Spouts
Details
- Capacity
- 500 mL
- Material
- HDPE Handle, Polypropylene Cup
- Handle
- 3 ft
- Item
- Replaceable Cup
- Shaft Material
- Polyethylene; Wood
- Autoclavable
- No
- Standards
- FDA Compliant
- Removable Handle
- No
- Head Material
- Polypropylene
- Product Type
- Replaceable Cup
- Features
- Handle End Has a Hook for Hanging Storage, 2 Pour Spouts
- Capacity - Metric
- 16 mL
- Capacity - Imperial
- 9/16 fl oz
- Sterile/Non-Sterile
- Non-Sterile
- Color
- White
- Grip Material
- HDPE
- Wire Color
- White
Description
Replaceable Cup, Head Material Polypropylene, Product Type Replaceable Cup, Capacity - Metric 16 mL, Capacity - Imperial 9/16 fl oz, Pre-Cleaned Not Applicable, Color White, Overall Length - Imperial 42 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 4 5/8 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 36 in, Maximum Handle Length 36 in, Sterilization Method Not Applicable, Autoclavable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.