Shop WHIRL-PAK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lab Dipper, Yellow/White, HDPE
- Mfr # B01310
- Zoro # G123958650
product price:Â
$
300.99
/ea
Sold in multiples of 8 for
$2,407.92
Key Features
Autoclavable
No
Capacity - Metric
960 mL
Removable Handle
Yes
Minimum Handle Length
6 ft
Color
White, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01310
- Zoro #
- G123958650
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Dipper
- Autoclavable
- No
- Capacity - Metric
- 960 mL
- Removable Handle
- Yes
- Color
- White, Yellow
- Product Type
- Sampling Collection Tool
- Head Material
- HDPE
- Includes
- 960mL Bottle
- Capacity - Imperial
- 16 fl oz
- Features
- End Swings at Different Angles with Maximum of 90 Degree, Extendible Fiberglass Pole, Whirl-Pak Swing Sampler
- Standards
- Not Avalible
- Pre-Cleaned
- Not Avalible
- Wire Color
- White, Yellow
Dimensions
- Minimum Handle Length
- 6 ft
- Maximum Handle Length
- 12 ft
- Fits Chest Size
- End Swings at Different Angles with Maximum of 90 Degree, Extendible Fiberglass Pole, Whirl-Pak Swing Sampler
Description
Lab Dipper, Head Material HDPE, Product Type Sampling Collection Tool, Capacity - Metric 960 mL, Capacity - Imperial 16 fl oz, Pre-Cleaned Not Avalible, Color White, Yellow, Graduation Subdivisions Not Applicable, Sterile/Non-Sterile Not Applicable, Removable Handle Yes, Minimum Handle Length 6 ft, Maximum Handle Length 12 ft, Autoclavable No, Features End Swings at Different Angles with Maximum of 90 Degree, Extendible Fiberglass Pole, Whirl-Pak Swing Sampler, Standards Not Avalible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.