Shop WHIRL-PAK
See all product information
Create Account
Lab Dipper, Grey, Steel
- Mfr # B01291
- Zoro # G323958870
product price:Â
$
72.85
/ea
Key Features
Autoclavable
No
Head Material
Steel
Color
Grey
Removable Handle
No
Minimum Handle Length
6 3/8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01291
- Zoro #
- G323958870
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Dipper
- Autoclavable
- No
- Head Material
- Steel
- Color
- Grey
- Removable Handle
- No
- Product Type
- Sample Collection Accessories
- Standards
- Not Avalible
- Pre-Cleaned
- Not Avalible
- Features
- Compatible with all Sludge Judge I and Ultra Products
- Wire Color
- Grey
Dimensions
- Minimum Handle Length
- 6 3/8 ft
- Maximum Handle Length
- 6 3/8 ft
- Fits Chest Size
- Compatible with all Sludge Judge I and Ultra Products
Description
Lab Dipper, Head Material Steel, Product Type Sample Collection Accessories, Capacity - Metric Not Applicable, Capacity - Imperial Not Applicable, Pre-Cleaned Not Avalible, Color Grey, Graduation Subdivisions Not Applicable, Sterile/Non-Sterile Not Applicable, Removable Handle No, Minimum Handle Length 6 3/8 ft, Maximum Handle Length 6 3/8 ft, Autoclavable No, Features Compatible with all Sludge Judge I and Ultra Products, Standards Not Avalible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.