Detector/Controller, 24V AC
- Mfr # ASM01668
- Zoro # G0116490
product price:Â
$
1,527.99
/ea
Key Features
Includes
(2) Wires, Mounting Hardware, Module
Fits Brand
AAON, INC.
Product Type
Stand-Alone Detector & Controller
Sub-Brand
Aaon
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASM01668
- Zoro #
- G0116490
- UPC #
- -
- Country of Origin
- United States
- Item
- Detector/Controller
- Includes
- (2) Wires, Mounting Hardware, Module
- Fits Brand
- AAON, INC.
- Product Type
- Stand-Alone Detector & Controller
- Sub-Brand
- Aaon
- Includes Mounting Hardware
- Yes
- IP Rating
- Not Rated
- Data Logger
- No
- NEMA Enclosure Rating
- Not Rated
- Display Type
- Digital
- Series
- FH40/50/60, FW40/50/60 B
- Mount Type
- Bolts/Screws
- Output Voltage
- 24V AC
- Display Screen Type
- LCD
- Output Type
- Analog Output (Preassigned), (4) Relay Outputs
- Communication Protocol
- E-BUS Cable, Stand Alone
- Power Source
- Wire Leads
- Alert Type
- Light
- Ties Into
- BAS
- Visual Alert Type
- Digital Display, Red LED
- Number of Relays
- 2
- Power Source - TS Only
- Wire Leads
- Power Source - old
- Wire Leads
Dimensions
- Overall Depth
- 1.7 in
- Overall Height
- 9.3 in
- Overall Width
- 7.4 in
Description
Detector/Controller, Gas Detected Not Applicable, Standards Not Applicable, Includes (2) Wires, Mounting Hardware, Module, Product Type Stand-Alone Detector & Controller, Mounting Location Flush, Number of Relays 2, Sensor Type Not Applicable, Visual Alert Type Digital Display, Red LED, Display Type Digital, Number of Gases Detected Not Applicable, Coverage Area Not Applicable, Interchangeable Sensors Not Applicable, NEMA Enclosure Rating Not Rated, IP Rating Not Rated, Power Source Wire Leads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.