Shop PEMS
See all product information
Create Account
Direct Drive Motor with Bracket - 1/4 HP, 1075 RPM, 5.6 in 115V
- Mfr # PML1026
- Zoro # G623932150
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Operating Amps
3.8 A
Motor Bearings
Ball
Nameplate RPM
1,075 RPM
No. of Speeds
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PML1026
- Zoro #
- G623932150
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Operating Amps
- 3.8 A
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 3
- Blade Material
- Rolled Steel
- Frame
- 48
- Rotation
- Reversible
- HP
- 0.25
- Hz
- 60 Hz
- Voltage
- 115V
Dimensions
- Body Dia.
- 5.6 in
Description
PEMS PML1026 direct drive PSC blower motor, 1/4 HP, 115V, 1075 RPM, three-speed design with 3.80 A draw and a 5.6-inch diameter; includes mounting bracket for HVACR direct drive blower applications. Supplier stock no. PEM-PML1026.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.