Shop PEMS
See all product information
Create Account
1/10 HP 115V CX 5 in Double Shaft Direct Drive Fan Coil Blower Motor 1050/5 OAO RB AUTO CWLE
- Mfr # D294P
- Zoro # G823933087
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
SLEEVE
Operating Amps
1.5 A
Motor Enclosure Design
OAO
Body Dia.
5 in
HP
0.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D294P
- Zoro #
- G823933087
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- SLEEVE
- Operating Amps
- 1.5 A
- Motor Enclosure Design
- OAO
- HP
- 0.1
- Nameplate RPM
- 1,050 RPM
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Rotation
- DS
- Hz
- 60 Hz
- Frame
- 42
- No. of Speeds
- 5
Dimensions
- Body Dia.
- 5 in
Description
PEMS 1/10 HP fan coil blower motor, 115V, double-shaft direct drive with 5-inch body and 1050/5 RPM specification; CX frame, OAO mounting, RB bearings, auto CWLE configuration, replacement for part 71860020. Supplier stock: PEM-D294P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.