Contact Blocks and Other Accessories Legend Plate EA

  • Mfr # M22-XST-D12

  • Zoro # G014797726


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Size
22.5 mm
Legend
HAND O AUTO
IP Rating
IP66
NEMA Rating
NEMA 4X, NEMA 13
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, GoST-R, Bureau Veritas, CE Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-XST-D12
Zoro #
G014797726
UPC #
78668527726
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Item
Pushbutton Legend Plate Insert
Legend
HAND O AUTO
IP Rating
IP66
NEMA Rating
NEMA 4X, NEMA 13
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, GoST-R, Bureau Veritas, CE Marked

Description

22.5 MM, Legend: HAND O AUTO, Pushbutton Plate Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.