Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340D11N4E
  • Zoro # G0196895

product price: 
$
2,628.99
/ea
Free Shipping & Returns

Key Features

Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Dynamic Braking
No
Digital Readout
No
Max. Output Amps
35.2 A, 36 A, 43 A, 43.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340D11N4E
Zoro #
G0196895
UPC #
785901728306
Country of Origin
Indonesia

Dimensions

Depth
9.8 in
Height
15.16 in
Width
7.09 in
Overall Width
7 1/8 in
Overall Depth
9 3/4 in
Overall Height
5 1/8 in

Details

Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Dynamic Braking
No
Digital Readout
No
Max. Output Amps
35.2 A, 36 A, 43 A, 43.2 A
Input Phase AC
Three
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Max. HP
15 hp, 20 hp
Output Voltage
480V AC
Display Type
None
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
480V AC
Maximum Output Current
32 A
Torque Application
Constant Torque, Variable Torque
Style
Ethernet
Brake Chopper Included
Yes
Application
Industrial Process and Utilities
Number of Outputs
(3) Analog; (8) Discrete
Start/Stop Control
Programmable
Displays
None
Output Frequency Range
0.1 to 599 Hz
Enclosure
Open
Series
Altivar Machine ATV340
Enclosure Rating
NEMA 1
Key Pad Lockout
None
Output Phase AC
Three
Output Voltage Range
323V AC to 528V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Maximum Output Power
20 hp
Output Type
Analog
Color
Black
With Bypass / No Bypass
No Bypass
Input Type
Analog, Digital
Ethernet Port Included
Yes
Input Voltage Range
380 to 480V AC
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Adjustable Acceleration Time
0.01 to 9,999 sec
Product Type
Variable Frequency Drive
Input Phase
Three
Keypad Lockout
None
Number of Inputs - Analog
2
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
32 A
Bypass Design
No Bypass
Output Horsepower
20 hp
NEMA Rating
NEMA 1
Number of Outputs - Analog
3
IP Rating
IP20
Output Phase
Three
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Wire Color
Black
Container Type
Ethernet

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 32 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.