Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KL541
- Zoro # G023355993
product price:Â
$
83.25
/ea
Key Features
Roller Material
Metal
Compatible with Series
E50
Series
E50
Arm Adjustability
Fixed
IP Rating
IP67, IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50KL541
- Zoro #
- G023355993
- UPC #
- 782113308210
- Country of Origin
- Mexico
Dimensions
- Arm Length - Minimum
- 1.5 in
- Roller Width
- 0.32 in
- Arm Depth
- 1.1 in
- Arm Width
- 0.62 in
- Arm Length - Maximum
- 1.5 in
- Roller Diameter
- 0.75 in
- Manufacturer Warranty Length
- 1 yr
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Zinc, Roller Material Metal, Arm Width 0.62 in, Arm Depth 1.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.