Shop EATON

Limit Switch

  • Mfr # LS-S02-LA
  • Zoro # G923353808

product price: 
$
97.95
/ea

Key Features

Roller Width
0.2 in
Roller Material
Nylon
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Arm Width
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S02-LA
Zoro #
G923353808
UPC #
786685392950
Country of Origin
Germany

Dimensions

Roller Width
0.2 in
Arm Width
0.2 in
Overall Width
1.32 in
Manufacturer Warranty Length
1 yr
Overall Height
3.86 in
Roller Diameter
0.51 in
Arm Length - Minimum
1.43 in
Arm Depth
1.94 in
Mounting Hole Diameter
4.06 mm
Overall Depth
1.92 in
Actuator Length
1.68 in
Arm Length - Maximum
1.94 in

Details

Roller Material
Nylon
Electrical Connection
Screw Terminal
Body Material
Thermoplastic
Item
Limit Switch
Standards
RoHS, UL Listed
IP Rating
IP66, IP67
DC Contact Rating
3 A @ 24 V
Directional Movement
Linear
Action
Momentary/Momentary
Roller Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F
Mounting Style
Surface
Actuator Style
Hinged Roller-Plunger
Body Configuration
Non Plug-In
NEMA Enclosure Rating
3, 3S, 4X, 6P
Series
LS-Titan
Boot Sealed Actuator
No Boot Included
Plunger Adjustability
Fixed
Roller Position
Top
Operating Force - Minimum
1 N
Mounting Hole Vertical Center to Center Distance
43 mm
Operating Force - Maximum
8 N
Includes Actuator
Actuator Included
Lamp Type
No Lamp Module Included
Operating Temperature - Maximum
158 Degrees F
Contact Action
Slow-Action
Arm Adjustability
Fixed
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
22 mm
Contact Form
2NC
AC Contact Rating
6 A @ 240 V
Operating Torque - Maximum
1.77 in-lb

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.