Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-C4H10-100L-O-X
  • Zoro # G023649016
product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Display Screen Type
LCD with Backlight
Overall Depth
7.48 in
Sensor Life
3 to 5 yr (Catalytic)
Product Type
Fixed Gas Detector
Measurement Range
ISO-Butane (0 to 100% LEL)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-C4H10-100L-O-X
Zoro #
G023649016
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Display Screen Type
LCD with Backlight
Sensor Life
3 to 5 yr (Catalytic)
Product Type
Fixed Gas Detector
Measurement Range
ISO-Butane (0 to 100% LEL)
Display Type
Digital
Operating Temperature - Maximum
122 Degrees F
Digital Memory Capacity
No
Mount Type
Mount Plate
Compatible Manufacturer Part Number
Universal
Output Current - Maximum
20 mA
Alert Type
Light
Series
Universal
Resolution
ISO-Butane 0% LEL
Data Logger
No
Measures Temperature
Not Temperature Measuring
Input Current
0.3 A
Interchangeable Sensors
Yes
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Number of Relays
3
Ties Into
Building Automation Systems
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Operating Humidity - Minimum
5 %
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Temperature - Minimum
14 Degrees F
Compatible Systems and Services
No
Number of Gases Detected
1
NEMA Enclosure Rating
4X
Operating Humidity - Maximum
95 %
Coverage Area
5,000 sq ft
Status Indicator
LED
Output Type
Analog
Alarm Setting Adjustment
Adjustable Alarm Setting
IP Rating
IP66
Sub-Brand
Universal
Output Current - Minimum
4 mA
Sensor Type
Catalytic
Standards
CSA, RoHS
Visual Alert Type
Green LED, Red LED
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Gas Detected
Isobutane
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Overall Height
5.12 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Isobutane, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews