Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-CO-250P-R-X
  • Zoro # G623649584

product price: 
$
5,217.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
Universal
Manufacturer Warranty Length
2 yr Limited
Number of Relays
3
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-CO-250P-R-X
Zoro #
G623649584
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Compatible Manufacturer Part Number
Universal
Number of Relays
3
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Compatible Systems and Services
No
Alert Type
Light
Output Type
Analog
Communication Protocol
RS-485 Modbus RT/OptoMux
Display Screen Type
LCD with Backlight
Operating Humidity - Maximum
95 %
Power Source
Screw Terminals
Mount Type
Mount Plate
Status Indicator
LED
Ties Into
Building Automation Systems
Operating Temperature - Maximum
122 Degrees F
Data Logger
No
Sensor Life
18 mo (O2/H)
IP Rating
IP66
Output Current - Minimum
4 mA
Input Current
0.3 A
Output Voltage
1 to 5V DC or 2 to 10V DC
Standards
CSA, RoHS
Coverage Area
7,500 sq ft
Measurement Range
Carbon Monoxide (0 to 250 ppm)
NEMA Enclosure Rating
4X
Product Type
Fixed Gas Detector
Measures Temperature
Not Temperature Measuring
Series
Universal
Resolution
Carbon Monoxide 0 ppm
Gas Detected
Carbon Monoxide
Operating Humidity - Minimum
5 %
Visual Alert Type
Green LED, Red LED
Digital Memory Capacity
No
Output Current - Maximum
20 mA
Interchangeable Sensors
Yes
Number of Gases Detected
1
Sub-Brand
Universal
Sensor Type
Electrochemical
Operating Temperature - Minimum
-4 Degrees F
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Depth
7.48 in
Overall Height
5.12 in
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Carbon Monoxide, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.