Shop DMI
See all product information
Create Account
Bed Pad, 72inLx33inW, 3in Thick, Foam
- Mfr # 552-8003-0000
- Zoro # G0269851
product price:Â
$
38.99
/ea
Key Features
Color
Blue
Cover Material
Foam
Waterproof
No
Material
Foam
Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552-8003-0000
- Zoro #
- G0269851
- UPC #
- 041298080039
- Country of Origin
- United States
- Color
- Blue
- Cover Material
- Foam
- Waterproof
- No
- Material
- Foam
- Item
- Mattress Pad
- Washing Instructions
- Do Not Wash
- Latex Content
- Latex Free
- Water Resistance
- Not Water Resistant
- Resistance Properties
- Hypoallergenic
- Pad Material
- Foam
- Product Type
- Mattress Pad
- Grip Style
- No Grip
- Fabric Weight
- 2.8 lb
- Shell Material
- Foam
Description
Bed Pad, Length 72 In., Width 33 In., Thickness 3 In., Color Blue, Material Foam, Waterproof No, Latex Free, Washing Instructions Do Not Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.