4in White Memory Foam California King Mattress Topper
- Mfr # 711957
- Zoro # G223439516
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Antimicrobial
No
Length
83.8 in
Breathable Construction
Yes
Includes
1
Cover/Protector Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711957
- Zoro #
- G223439516
- UPC #
- -
- Country of Origin
- China
- Antimicrobial
- No
- Breathable Construction
- Yes
- Includes
- 1
- Cover/Protector Material
- Polyester
- Attachment Type
- Straps
- Product Type
- Mattress Topper
- Removable Cover
- Yes
- Product Care
- Removable Cover Only is Machine Washable
- Egg Crate Construction
- No
- Material
- Memory Foam
- Item
- Mattress Toppers
- Cooling Technology
- No
- WaterResistant
- No
- Heated
- No
- Color
- White
- Comfort Level
- Medium
Dimensions
- Length
- 83.8 in
- Pocket Depth - Top to Bottom
- 4
- Thickness
- 3.9 in
- Width
- 72 in
- Depth
- 3.9 in
- Size
- California King
Description
The 4-inch white memory foam california king mattress topper provides an exceptional upgrade to your sleep experience. Designed with medium comfort in mind, it features a breathable construction that promotes airflow while you rest. The moisture-wicking properties help keep you dry and comfortable throughout the night. Crafted from high-quality memory foam, this topper contours perfectly to your body for personalized support. Its removable cover is not only convenient but also machine washable, ensuring easy maintenance. With straps for secure attachment to your mattress, this topper stays in place, enhancing stability and comfort. At a thickness of 3.9 inches, it offers the ideal balance of softness and support for a restful night's sleep. 83.80-inch h x 72.00-inch w x 3.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.