Shop HOMEROOTS
See all product information
Create Account
2in White Gel Memory Foam Full Double Mattress Topper
- Mfr # 711921
- Zoro # G023440231
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Length
75.2 in
Width
54 in
WaterResistant
Yes
Product Care
Removable Cover Only is Machine Washable
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711921
- Zoro #
- G023440231
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 75.2 in
- Width
- 54 in
- Depth
- 2 in
- Size
- Full / Double
- Thickness
- 2 in
- Pocket Depth - Top to Bottom
- 3
Details
- WaterResistant
- Yes
- Product Care
- Removable Cover Only is Machine Washable
- Includes
- 1
- Attachment Type
- Straps
- Item
- Mattress Toppers
- Breathable Construction
- Yes
- Removable Cover
- Yes
- Comfort Level
- Medium
- Egg Crate Construction
- No
- Heated
- No
- Material
- Gel Memory Foam
- Cover/Protector Material
- Bamboo Viscose
- Cooling Technology
- No
- Color
- White
- Product Type
- Mattress Topper
- Antimicrobial
- No
Description
Transform your sleep experience with the 2-inch white gel memory foam full / double mattress topper. Designed for medium comfort, this topper features a luxurious gel memory foam fill that contours to your body for optimal support. Its breathable construction promotes airflow, ensuring a cool and comfortable night's rest. The moisture-wicking properties help keep you dry throughout the night. Sturdy straps secure the topper in place, preventing any unwanted movement during sleep. Maintenance is a breeze thanks to the removable cover, which is machine washable for easy care. Plus, the water-resistant feature provides an extra layer of protection against spills and accidents. Elevate your mattress and enjoy enhanced comfort with this high-quality topper. 75.20-inch h x 54.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.