Shop EATON

Variable Frequency Drive, White

  • Mfr # DC1-1D2D3NN-A20CE1
  • Zoro # G0277457

product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Max. HP
0.5 hp
Input Voltage
115V AC
Output Voltage
230V AC
Input Phase AC
Single
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC1-1D2D3NN-A20CE1
Zoro #
G0277457
UPC #
786685900803
Country of Origin
United Kingdom
Item
Variable Frequency Drive
Max. HP
0.5 hp
Input Voltage
115V AC
Output Voltage
230V AC
Input Phase AC
Single
Enclosure
Open
Max. Output Amps
2.3 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Starting Torque
1.75
Control Type
Built-In Keypad
Standards
IEC/EN 61800-2, IEC/EN 61800-3, IEC/EN 61800-5-1, CE, UL, cUL, RCM, Ukr SEPRO, EAC
Adjustable Acceleration Time
0.1 To 600 sec
Control Method
U/f Control Speed Control With Slip Compensation Sensor less Vector Control (SLV), PM Motors, Synchronous Reluctance Motors, BLDC Motors
Key Pad Lockout
Yes
For Use With
3-Phase Inverter Duty Motor
Protection
IP20
Adjustable Deceleration Time
0.1 To 600 sec
Display Type
LED
Torque @ 1 Hz
1.75
Input Frequency
60/50 Hz
Output Frequency Range
0 to 500 Hz
Dynamic Braking
No
Displays
7 Digit
Digital Readout
Yes
Accepts Input Control Signal
Yes
Start/Stop Control
Automatic, Manual, Programmable
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
2.3 A
Brake Chopper Included
No
Maximum Output Power
1/2 hp
Number of Inputs
(4) Digital Inputs, (2) Analog Inputs
Application
General-Purpose Microdrive, Machinery OEM Drive
Input Voltage Range
115V AC
Input Type
Analog, Digital
Ethernet Port Included
No
Style
Compact
Color
White
Number of Outputs
(1) Output - Analog or Digital + (1) Relay Output
Enclosure Rating
NEMA 0
Output Voltage Range
230V AC
Output Type
Analog, Digital
Series
DC1 Family
Output Horsepower
1/2 hp
Number of Inputs - Digital
4
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
1
Number of Outputs - Analog
1
IP Rating
IP21
Product Type
Variable Frequency Drive
Input Phase
Single
Output Phase
Three
Output Frequency - Maximum
0 Hz
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Includes Brake Chopper
No
Includes Ethernet Port
No
Number of Inputs - Analog
2
Output Current - Maximum
2.3 A
Number of Outputs - Digital
1
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Width
3.19 in
Depth
4.88 in
Height
7.24 in
Overall Depth
4 7/8 in
Overall Height
7 1/4 in
Overall Width
3 1/8 in

Description

Variable Frequency Drive, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 2.3 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.