Expansion Module Ac

  • Mfr # LTMEV40FM
  • Zoro # G0862648
product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Width
45 mm
Height
61 mm
Standards
CSA C22.2 No 14 || IACS E10 || IEC 60947-4-1 || UL 508 || EN 60947-4-1
Depth
120.7 mm
Compatibility Code
LTME
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LTMEV40FM
Zoro #
G0862648
UPC #
785901502401
Country of Origin
China
Item
Expansion Module Ac
Standards
CSA C22.2 No 14 || IACS E10 || IEC 60947-4-1 || UL 508 || EN 60947-4-1
Compatibility Code
LTME
Pollution Degree
3
Device Short Name
LTME
Maximum Operating Frequency
2 Hz
Tightening Torque
control circuit 0.5-0.6 N.m flat 3 mm
Connections - Terminals
control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)solid without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 2 0.2-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.5-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)solid without cable end
Mechanical Robustness
shocks half sine wave acceleration15 Gn for 11 ms EN/IEC 60068-2-27 || vibrations mounted on symmetrical rail1 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || vibrations plate mounted4 Gn, 5 to 300 Hz EN/IEC 60068-2-6
Range
TeSys
Range Compatibility
TeSys (TeSys T) LTMR motor controller
[Uimp] Rated Impulse Withstand Voltage
4 kV supply, inputs and outputs EN/IEC 60947-4-1 || 6 kV current or voltage measurement circuit EN/IEC 60947-4-1
Ambient Air Temperature For Storage
-40-80°C
Operating Altitude
<= 6561.68 ft (2000 m) without derating
Protective Treatment
12 x 24 hour cycles EN/IEC 60068-2-30 || 48 h EN/IEC 60070-2-11 || TH EN/IEC 60068
Overvoltage Category
III
Measurement Accuracy
1 % voltage 100 to 830 V) || 3 % power factor || 5 % active and reactive power
Product Name
TeSys T
[Ui] Rated Insulation Voltage
690 V EN/IEC 60947-1 || 690 V CSA C22.2 No 14 || 690 V UL 508
Product Certifications
LROS (Lloyds register of shipping) || ATEX || NOM || EAC || RMRoS || GL || UL || DNV || BV || RINA || KERI || C-tick || CSA || CCC || ABS
Maximum Operating Rate
1800 cyc/h
Metering Type
imbalance voltage || active power P, P1, P2, P3 || calculated active and reactive energy (+/- W.h, +/- VAR.h) || voltage U21, U32, U13, V1, V2, V3 || reactive power Q, Q1, Q2, Q3 || frequency || power factor
Ip Degree Of Protection
IP20
Device Application
equipment monitoring and control
Connection Pitch
5.08 mm
Electromagnetic Compatibility
electrostatic discharge, 3, 8 kV air, 6 kV contact, conforming to EN/IEC 61000-4-2 || fast transients immunity test (other circuits), level 3, 2 kV, conforming to EN/IEC 61000-4-4 || fast transients immunity test (on supply and relay outputs), level 4, 4 kV, conforming to EN/IEC 61000-4-4 || conducted RF disturbances, 10 V, conforming to EN/IEC 61000-4-6 || control circuit: surges (serial mode), 1 kV, conforming to EN/IEC 61000-4-5 || communication: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5 || voltage inputs: surges (serial mode), 2 kV, conforming to EN/IEC 61000-4-5 || voltage inputs: surges (common mode), 4 kV, conforming to EN/IEC 61000-4-5 || control circuit: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5
Logic Input Number
4
Current State 1 Guaranteed
logic input 79 to 264 V <= 15 mA 25 ms
Ambient Air Temperature For Operation
-20-60°C
Current State 0 Guaranteed
logic input 0 to 40 V 2 to 15 mA 25 ms
Input Current
3.1 mA 100 V || 7.5 mA 240 V
Fire Resistance
650°C EN/IEC 60695-2-12 || 960°C UL 94
Product Or Component Type
extension module
Supply
via the controller

Dimensions

Width
45 mm
Height
61 mm
Depth
120.7 mm

Description

Expansion Module Ac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.