Shop PROLINE

ShopWorkbench, 60"W, 30"D, Gry, Maple

  • Mfr # MVSII6030M-A31
  • Zoro # G109984116

product price: 
$
2,099.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Color
Gray
Height Adjustment Mechanism
Electric
Height Adjustability
Adjustable Height
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MVSII6030M-A31
Zoro #
G109984116
UPC #
-
Country of Origin
United States
Portability
Stationary
Color
Gray
Item
Shop Workbench
Number of Drawers
0
Overall Load Capacity
1,000 lb
Number of Shelves
0
Edge Shape
Square
Foot Type
Leg Leveling Pad
Leg Type
Cantilever Leg
Top Material
Maple
Number of Knockouts
0
Includes
120V AC Controller, 3-Position Programmable Electric Height Adjustment Motor, Hardware, Memory Switch
Standards
Carbon Free, RoHS Compliant
Frame Material Finish
Powder Coated
Included Components
Stringer
Frame Material
Steel
Number of Cabinets
0
Assembly
Unassembled
Features
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box
Frame Construction
Welded and Bolted
Resistance Properties
Oil-Resistant
Top Material Finish
Polyurethane
Product Type
Shop Workbench
Number of Work Surface Tops
1
Number of Legs
2
Frame Metal Material Gauge
14 ga
Wire Color
Gray

Dimensions

Height Adjustment Mechanism
Electric
Height Adjustability
Adjustable Height
Maximum Adjustable Height
46 1/2 in
Non-Metal Top Thickness
1 3/4 in
Overall Width
60 in
Minimum Adjustable Height
30 1/2 in
Overall Depth
30 in
Top Thickness
1 3/4 in
Work Surface Depth
30 in
Height Adjustment Increments
16 in
Work Surface Width
60 in
Fits Chest Size
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.